Shop All Night Lights
Globe Electric
Globe Electric 8934501 7 in. Battery Operated LED Task Bar - 2 Pack
Mfr # 200888
Zoro # G204146211
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 200888
- Zoro # G204146211
- UPC # 842235893459
- Country of Origin China
- Category Night Lights
Description
Features
- Battery Operated LED Task Bar
- Manual On/Off, 5 LEDs
- Double Faced Tape For Mounting
- Uses 3 AAA Batteries, included
- 2 Pack
- Size - 7 in.
- Dimension - 1.18 x 6.3 x 10.24 in.
- Item Weight - 0.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Mogul Screw (EX39) (LED-8039M345D-A)
- ILC Replacement For EIKO, MP400BUED28P (MP400/BU/ED28/P)
- ILC Replacement for Altman 14-inch Scoop replacement light bulb lamp (14-INCH SCOOP ALTMAN)
- GLOBE ELECTRIC Globe Electric 8950401 Motion Sensor LED Night Light (200885)
- GLOBE ELECTRIC Globe Electric 8950501 Directional LED Night Light; White (200886)
- SENSOR BRITE NIGHTLIGHT SENSR B/O 2PK (SBL-MC6)
- GIFT ESSENTIALS Cardinal Nest Whirligig (GEBLUEG149)
- NEON KNIGHT Neon Flamingo Light (NS1906031)
- AMERTAC Ntlt Madison Led A/O (NL-MDSN)
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- Globe Electric Night Lights