Shop All Incandescent Light Bulbs
Globe Electric
Globe Electric 70947 40 Watts T10 Frosted Tubular Light Bulb; Pack Of 6
Mfr # 707242
Zoro # G404015416
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 707242
- Zoro # G404015416
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Features
- Westpointe.
- 40T10/F/CD.
- 40W, 120V.
- Frosted Tubular.
- Light Bulb.
- Maximum Overall Length 5.19 x 1.25 in. Diameter.
- Standard Base.
- 285 Lumens.
- 2000 Average Rated Hours Carded.
- Pack of 6.
- Dimension - 3.75 x 1.25 x 7.75 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- FEIT ELECTRIC 100 W T4 Decorative Halogen Bulb 1600 lm Warm White (BPQ100/CL/MC/RP)
- SHAWSHANK LEDZ Blazing LEDz 240 lm Assorted LED COB Trouble Light (702465)
- GLOBE ELECTRIC Labo Bulb (84654)
- GLOBE ELECTRIC Globe Electric 70946 25 Watts T10 Frosted Tubular Light Bulb; Pack Of 6 (707234)
- GLOBE ELECTRIC Diamante Bulb (84644)
- GLOBE ELECTRIC Globe Electric 70802 19 Watts Transparent Blue Party Light Bulb; Pack Of 6 (707564)
- GLOBE ELECTRIC Crystalina Bulb (84637)
- GLOBE ELECTRIC 60W Incdsnt T10 Vintage (83004)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6/Ta (6S6/TA)
- Globe Electric Incandescent Light Bulbs