Shop All Incandescent Light Bulbs
Globe Electric
Globe Electric 70945 40 Watts T10 Clear Tubular Light Bulb; Pack Of 6
Mfr # 707226
Zoro # G204015449
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Electric
- MFR # 707226
- Zoro # G204015449
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Features
- Westpointe.
- 40T10/CD 40W, 120V.
- Color - Clear.
- Tubular.
- Light Bulb.
- Maximum Overall Length 5.19 X 1.25 in. Diameter.
- Standard Base 300 Lumens.
- 2000 Average Rated Hours Carded.
- Pack of 6.
- Dimension - 3.75 x 1.25 x 7.75 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- ILC Replacement For SATCO S22241 (S22241)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 24A/HR. (ELB 1224B)
- STREAMLIGHT Stylus Pro Blue Penlight W/ White Led (STL66122)
- GLOBE ELECTRIC Diamante Bulb (84644)
- GLOBE ELECTRIC Globe Electric 70946 25 Watts T10 Frosted Tubular Light Bulb; Pack Of 6 (707234)
- GLOBE ELECTRIC Labo Bulb (84654)
- GLOBE ELECTRIC Granada Bulb (84635)
- GLOBE ELECTRIC Crystalina Bulb (84637)
- GLOBE ELECTRIC 60W Incdsnt T10 Vintage (83004)
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- Globe Electric Incandescent Light Bulbs