Shop All Chandeliers
Globe Electric
Globe Electric 70930 25 Watts Clear Chandelier Torpedo Light Bulb; Pack Of 10
Mfr # 707503
Zoro # G804163861
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 707503
- Zoro # G804163861
- Country of Origin China
- Category Chandeliers
Description
Features
- Westpointe.
- 2 Pack.
- 25B10/CD.
- 25 Watts, 120V.
- Clear.
- Chandelier Torpedo Light Bulb.
- Candelabra Base.
- Maximum Overall Length 3.5 in. 190 Lumens.
- 2,500 Average Rated Hours Carded.
- Pack of 10.
- Dimension - 3.75 x 1.5 x 7.75 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC T12 Daylight Deluxe 48 in G13 Linear Led Linear Lamp 40 Watt Equivalence, 2PK (T1248HO865LED2R)
- POWEROPTIX Flashlight 4 LED 2AA - Asst Colors (032-60200)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- ILC Replacement for Honeywell Hcm-350 replacement light bulb lamp (HCM-350 HONEYWELL)
- GLENDALE English Bronze Mini Chandelier Light, 22.25 in. (40883-92)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold (HM234/1MB)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL4025 Veronica Crystal Chandelier (RL4025)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- Globe Electric Chandeliers