Shop All Chandeliers
Globe Electric
Globe Electric 70928 2 Pack; 40 Watts B11 Clear Chandelier Torpedo Light Bulb - Pack Of 10
Mfr # 707487
Zoro # G304158954
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 707487
- Zoro # G304158954
- Country of Origin China
- Category Chandeliers
Description
Features
- Westpointe.
- 2 Pack.
- 40B11/CD.
- 40 Watts, 120V.
- Color - Clear.
- Chandelier Torpedo Light Bulb.
- Maximum Overall Length 3.88 in. Standard Base.
- 365 Lumens.
- 2500 Average Rated Hours Carded.
- Pack of 10.
- Dimension - 3.75 x 1.5 x 7.75 in.
- Item Weight - 0.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Die-Cast Adjustable Slot Aperture Trim" (EL2620W)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO)
- NITECORE MH27UV Multitask Hybrid White, Red, Blue, UV Rechargeable Flashlight (MH27UV)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- Z-LITE Gianna Chandelier, 8-Light, 60.25 In.W x 23.25 In.H, Matte Black/White (7509-8-60MB)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- LIVEX LIGHTING Black Pendant Chandelier, 3 Light (51060-04)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- KUZCO LIGHTING Sirius (CH14356-GD)
- Globe Electric Chandeliers