Shop All Incandescent Light Bulbs
Globe Electric
Globe Electric 70847 15 Watts Clear Finish; Tubular Light Bulb - 3 in.; Pack Of 6
Mfr # 706665
Zoro # G704011903
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 706665
- Zoro # G704011903
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Features
- Westpointe.
- 15T6/CD 15W.
- 145V.
- Clear Finish.
- Tubular Light Bulb.
- Candelabra Base.
- Maximum Overall Length 3.19 x 0.75 in. Diameter.
- 100 Lumens.
- 2000 Hours Carded.
- Pack of 6.
- Dimension - 3.75 x 0.75 x 5.75 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Pure White Bulb with Nickel Base 25 per Bag (XLEDSC7P-25)
- ILC Replacement for Evictor Evictor 100k replacement light bulb lamp (EVICTOR 100K EVICTOR)
- ILC Replacement for Ushio Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG USHIO)
- GLOBE ELECTRIC Globe Electric 70946 25 Watts T10 Frosted Tubular Light Bulb; Pack Of 6 (707234)
- GLOBE ELECTRIC Granada Bulb (84635)
- GLOBE ELECTRIC Diamante Bulb (84644)
- GLOBE ELECTRIC 60W Incdsnt T10 Vintage (83004)
- GLOBE ELECTRIC Globe Electric 70802 19 Watts Transparent Blue Party Light Bulb; Pack Of 6 (707564)
- GLOBE ELECTRIC Crystalina Bulb (84637)
- ILC Replacement For LIGHT BULB LAMP 300PS30CL 250V INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EH0C-3)
- Globe Electric Incandescent Light Bulbs