Shop All Incandescent Light Bulbs
Globe Electric
Globe Electric 70201 2 Pack; 40 Watts Clear Appliance Incandescent Bulb - Pack Of 6
Mfr # 149362
Zoro # G403719421
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 149362
- Zoro # G403719421
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Features
- Westpointe.
- 40 Watts, 120V.
- A15.
- Color - Clear.
- Appliance Incandescent Bulb.
- Medium Base.
- Maximum Overall Length 3.5 in.
- 350 Lumens.
- 1,000 Average Rated Hours Carded.
- 2 Pack.
- Pack of 6.
- Dimension - 2 x 4.25 x 7 in.
- Item Weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SENTRY 75 W, 600 to 700 lm Linear Fluorescent Battery Pack (PS600QD MVOLT M12)
- ILC Replacement for Baltoro LLC Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K BALTORO LLC)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- COAST CUTLERY Coast LED Focusing Headlamp - FL85 (21329)
- GLOBE ELECTRIC Globe Electric 70946 25 Watts T10 Frosted Tubular Light Bulb; Pack Of 6 (707234)
- GLOBE ELECTRIC Labo Bulb (84654)
- GLOBE ELECTRIC 60W Incdsnt T10 Vintage (83004)
- GLOBE ELECTRIC Diamante Bulb (84644)
- GLOBE ELECTRIC Granada Bulb (84635)
- GLOBE ELECTRIC Crystalina Bulb (84637)
- ILC Replacement for Hayward Pool Products 12V Underwater Light replacement light bulb lamp (12V UNDERWATER LIGHT HAYWARD POOL PRODUCTS)
- Globe Electric Incandescent Light Bulbs