Shop All Pendants
Globe Electric
Globe Electric 64906 1 Light Mini Pendant Light Fixture; Matte Black
Mfr # 200979
Zoro # G304162265
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 200979
- Zoro # G304162265
- Country of Origin China
- Category Pendants
Description
Features
- 1 Light Mini Pendant Light Fixture
- Black Woven Fabric Cord
- Medium Base Socket
- Uses 1 A19 60W Vintage Bulb
- For Vintage Bulb Use TV's 176-595 Or 176-598
- Matte Black Finish
- Dimension - 3.54 x 5.31 x 5.31 in.
- Item Weight - 1.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64604 replacement light bulb lamp (64604 OSRAM SYLVANIA)
- NEWHOUSE LIGHTING GBF Base 2.3W LED Elevator Bulb BA15D, 12V, 3000K, 200 Lumens, PK 4 (GBF-2320-4)
- SOUTHWIRE Twin Head Work Light, Corded, 6000lm, LED (411330)
- NEWHOUSE LIGHTING E11 Dimmable 5W LED Light Bulbs, 60-Watt Equiv., Warm White, PK 4 (E11-5060D-4)
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- GLOBE ELECTRIC Pendant Cord Red 8' (60748)
- GLOBE ELECTRIC CEILNG LITE CHRM 40W 5""L (64023)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- PROGRESS LIGHTING Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel (P5012-09)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- Globe Electric Pendants