Shop All Sconces
Globe Electric
Globe Electric 3008671 Aedan 1-Light Wall Sconce; Black
Mfr # 3008671
Zoro # G903923700
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Electric
- MFR # 3008671
- Zoro # G903923700
- UPC # 58219440957
- Country of Origin China
- Category Sconces
Description
Fashioned after factory and barn lighting, the swivel wall sconce is perfect for bringing a turn-of-the-century industrial look to any area. The unique shade can be pointed in many directions to give you the light you desire.Capability to to customize lighting ambiance and mood. Ideal for use in kitchens, restaurants, bars and dining rooms - the exposed bulb in this fixture delivers perfect style. Pair it with a Globe Electric Vintage Edison Bulb to complete the look.
Specifications- Finish: Black
- Hardware Included: Yes
- Hardwired or Plug In: Hardwired
- Light Source: Incandescent/LED
- Mounting Type: Wall Mount
- Number of Bulbs Required: 1-Light
- Recommended Bulb Type: E26 (Medium Base)
- Casing Material: Metal
- Style: Swivel
- Depth: 12.99
- Height(in.): 23.81
- Voltage( inches): 120
- Wattage( inches): 60
- Width(in.): 12.99
- Indoor or Outdoor: Indoor
- Weight: 3.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 59 Watts, 2 Lamps, Electronic Ballast (ICN-2M32-MC)
- HALO Gimbal, Par38, 6170 (6170SN)
- ILC Replacement for SYLVANIA 20335 (20335 SYLVANIA)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-840/MF54/G/R17d 10/1)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 3 Light Bathroom Vanity Fixture (W0377)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- PROGRESS LIGHTING Kempsey Collection One-Light Swing Arm Wall Bracket (P710045-020)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- Globe Electric Sconces