Globe Electric 3008636 8.25 x 13 x 13 in. Hudson Brushed Nickel Ceiling Light
Mfr # 3008636
Zoro # G803923633
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 3008636
- Zoro # G803923633
- UPC # 58219633571
- Country of Origin China
- Category Vanity Lights
Description
Bring your lighting into the modern era with the Globe Electric's Hudson 2-Light Flush Mount Ceiling Light. The brushed nickel finish and chrome accents elevate this piece into a classy contemporary fixture that complements all decor styles. The dropped down design diffuses the light to the ceiling while the frosted glass shade emits a soft warm glow. Place this fixture in a living room or pair it up going down a long hallway for a unified look. Add Globe Electric LED bulbs to keep your fixture energy efficient while staying bright and beautiful. Includes all mounting hardware for quick and easy installation and requires two E26/medium base A15 shape 60-watt bulbs .
Specifications- Finish: Brushed Nickel
- Hardwired or Plug In: Hardwired
- Lamp Style: Contemporary
- Maximum Bulb Wattage: 60
- Mounting Type: Semi-Flush Mount
- Number of Bulbs Required: 2
- Recommended Bulb Type: E26 (Medium Base)
- UL Listed: Yes
- Glass Type: Frosted Glass
- Dimmable: Yes
- Height(in.): 8.25
- Length(in.): 13
- Lumens: 1500 Lumens
- Wattage( inches): 60
- Width(in.): 13
- Shade Shape: Dome
- Weight: 4.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME Elephant Table Lamp with Fabric Shade (LHT-5033-BW)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 Neutral Deluxe)
- ILC Replacement for Light Bulb / Lamp Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC LIGHT BULB / LAMP)
- DALS LIGHTING Element 4-Inch Round Indoor/Outdoor Regressed Down Light (RGR4-CC-SN)
- GLOBE ELECTRIC Wall Sconce Ezekiel Brnz (43574)
- GLOBE ELECTRIC WALL SCONCE RAMEZAY BLK (65312)
- GLOBE ELECTRIC Wall Sconce Bennett Blk (44315)
- GLOBE ELECTRIC Wall Sconce Roth Brnz (44304)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- QUOIZEL Stafford Vanity Light (STF8624BN)
- Z-LITE Bennington 2 Light Vanity, Chrome & Clear (1938-2V-CH)
- Globe Electric Vanity Lights