Shop All Sconces
Globe Electric
Globe Electric 3001854 Vintage 1-Light Natural Black Westminster Wall Sconce
Mfr # 3001854
Zoro # G603924106
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 3001854
- Zoro # G603924106
- UPC # 58219443118
- Country of Origin Unknown
- Category Sconces
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Number of Bulbs Required: 1-Light
- Lights Finish: Natural
- Color: Black
- Design: Westminster
- Product Type: Wall Sconce
- Height: 12.36 in.
- Recommended Bulb Type: E26 (Medium Base)
- Mounting Type: Wall Mount
- Light Source: Incandescent
- Volts: 120 volt
- Indoor or Outdoor: Indoor and Outdoor
- Depth: 10.76 in.
- Hardware Included: Yes
- Watts: 60 watt
- Width: 10.76 in.
- Casing Material: Metal
- Weight: 3.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Norman Lamps, Fo13/865/Xp/Eco (FO13/865/XP/ECO)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (5017220)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6087)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-009-30)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- DAP Spackling Light 1Gl (12143)
- Globe Electric Sconces