Shop All Sconces
Globe Electric
Globe Electric 3001850 Vintage 1-Light Natural Black Turner Wall Sconce
Mfr # 3001850
Zoro # G503924091
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 3001850
- Zoro # G503924091
- UPC # 58219443088
- Country of Origin Unknown
- Category Sconces
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Number of Bulbs Required: 1-Light
- Finish: Natural
- Color: Black
- Design: Turner
- Product Type: Wall Sconce
- Indoor or Outdoor: Indoor and Outdoor
- Watts: 60 watt
- Volts: 120 volt
- Recommended Bulb Type: E26 (Medium Base)
- Hardware Included: Yes
- Depth: 10 in.
- Casing Material: Metal
- Mounting Type: Wall Mount
- Hardwired or Plug In: Hardwired
- Height: 13.58 in.
- Width: 8.75 in.
- Weight: 5.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight Tactical Holster (STL88051)
- BULBRITE 60w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862143)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- ENERGIZER Black No Led AA, 400 lm (EPMZH21E)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- Globe Electric Sconces