Shop All Sconces
Globe Electric
Globe Electric 3001848 Vintage 1-Light Natural Black Morrissey Wall Sconce
Mfr # 3001848
Zoro # G303924109
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 3001848
- Zoro # G303924109
- UPC # 58219443125
- Country of Origin Unknown
- Category Sconces
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Number of Bulbs Required: 1-Light
- Lights Finish: Natural
- Color: Black
- Design: Morrissey
- Product Type: Wall Sconce
- Mounting Type: Wall Mount
- Hardware Included: Yes
- Light Source: Incandescent
- Watts: 60 watt
- Recommended Bulb Type: E26 (Medium Base)
- Depth: 8.54 in.
- Volts: 120 volt
- Casing Material: Metal
- Indoor or Outdoor: Indoor and Outdoor
- Width: 6.18 in.
- Height: 16.22 in.
- Weight: 6.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W JC LED 3000K G6.35 12V (S9544)
- ILC Replacement for Sylvania 75par30ln/hal/nsp9 120v replacement light bulb lamp (75PAR30LN/HAL/NSP9 120V SYLVANIA)
- LUXRITE 3 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable (LR23268-1PK)
- LUMAPRO LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb (PR2-10PK)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- Z-LITE Aideen 1 Light Wall Sconce, Bronze Gold & Matte Opal (6000-1S-BZGD)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- Globe Electric Sconces