Shop All Sconces
Globe Electric
Globe Electric 3001846 Vintage 1-Light Natural Bronze Ezekiel Wall Sconce
Mfr # 3001846
Zoro # G003924119
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 3001846
- Zoro # G003924119
- UPC # 58219435748
- Country of Origin Unknown
- Category Sconces
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Number of Bulbs Required: 1-Light lights
- Finish: Natural Bronze
- Design: Ezekiel
- Product Type: Wall Sconce
- Depth: 8 in.
- Hardware Included: Yes
- Watts: 60 watt
- Casing Material: Metal
- Light Source: Incandescent
- Mounting Type: Wall Mount
- Recommended Bulb Type: E26 (Medium Base)
- Hardwired or Plug In: Hardwired
- Width: 8 in.
- Indoor or Outdoor: Indoor and Outdoor
- Height: 13.99 in.
- Volts: 120 volt
- Weight: 5.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- ADVANCE Electronic Metal Halide Ballast (IMH150HLF)
- TROY Newton Wall sconce (B9007-sFB)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- WESTINGHOUSE Westinghouse 66401 4.5 in. Single Light White Wall Bracket (533034)
- VAXCEL INTERNATIONAL Wireless Ceiling Fan Wall Control Kit (X-WC3013)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- SKELETONS & MORE Skull & Bone Sconce with Votive Flameless Candle (SCON-1000M)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- Globe Electric Sconces