Shop All Outdoor Wall Lights
Globe Electric
Globe Electric 3001841 Vintage 1-Light Oil Rubbed Bronze Roth Wall Sconce
Mfr # 3001841
Zoro # G104032096
original price:
$78.29
10% off
new price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 3001841
- Zoro # G104032096
- UPC # 58219443095
- Country of Origin China
- Category Outdoor Wall Lights
Description
Perfect to hang on your patio or inside above your kitchen table this pendant looks great anywhere you place it and complements both outdoor and indoor settings. Oil rubbed bronze plus a clear seeded glass shade is the perfect mix of vintage and rustic design that can be used anywhere inside or outside your home.
Features- Vintage 1-Light Oil Rubbed Bronze Roth Wall Sconce
- Finish: Oil Rubbed Bronze
- Casing Material: Metal
- Height: 14.17"
- Depth: 6"
- Width: 6"
- Wattage Equivalent: 60 watt
- Voltage Rating: 120V
- Design: Roth
- Light Source: Incandescent
- Mounting Type: Wall Mount
- Hardwired or Plug In: Hardwired
- Recommended Bulb Type: E26 (Medium Base)
- Hardware Included
- Contrasting raw materials with refined design, modern vintage finishes with sleek craftsmanship
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (OM100DM/950CA/2)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6040e-2)
- ILC Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp (120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM)
- INTENSE DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401, White (IN2563071)
- GLOBE ELECTRIC Globe Electric Mariner 1Light Matte Black Wall Sconce (32981)
- GLOBE ELECTRIC WALL SCONCE DONOVAN BRNZ (44544)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- LIVEX LIGHTING Hillcrest 3 Light Brushed Nickel Outdoor (20727-91)
- NUVO Drexel 1-Light Outdoor Post Fixture with Frosted Seed Glass (60-5605)
- RING Smart Lighting Wall Light Solar, White (RISMARTLTWALLSLRWHT)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- Globe Electric Outdoor Wall Lights