Shop All Pendants
Globe Electric
Globe Electric 3001840 Vintage Turner Black 1 lights Pendant Light
Mfr # 3001840
Zoro # G403924085
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 3001840
- Zoro # G403924085
- UPC # 58219443101
- Country of Origin Unknown
- Category Pendants
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Casing Color: Black
- Number of Bulbs Required: 1 lights
- Product Type: Pendant Light
- Hardwired or Plug In: Hardwired
- Watts: 60 watts
- Width: 8.78 in.
- Height: 52.75 in.
- Casing Material: Metal
- Depth: 8.78 in.
- Volts: 120 volt
- Recommended Bulb Type: E26 (Medium Base)
- Weight: 5.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duralamp Gr10q/4pin/21w/27k replacement light bulb lamp (GR10Q/4PIN/21W/27K DURALAMP)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (6X971)
- AFX Retrofit LED Kit - 35W 3500Lm 120-277V - White (RFKIT35)
- ZORO SELECT Lamp Changer (3V694)
- GLOBE ELECTRIC CEILNG LITE CHRM 40W 5""L (64023)
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- GLOBE ELECTRIC Globe Electric 64906 1 Light Mini Pendant Light Fixture; Matte Black (200979)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- GLOBE ELECTRIC Pendant Cord Red 8' (60748)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- INNOVATIONS LIGHTING Seedy Small Cone (G64)
- Globe Electric Pendants