Shop All Sconces
Globe Electric
Globe Electric 3001839 Vintage 1-Light Oil Rubbed Bronze Roth Wall Sconce
Mfr # 3001839
Zoro # G603924090
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 3001839
- Zoro # G603924090
- UPC # 58219443040
- Country of Origin Unknown
- Category Sconces
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Number of Bulbs Required: 1-Light
- Finish: Oil Rubbed Bronze
- Design: Roth
- Product Type: Wall Sconce
- Hardware Included: Yes
- Volts: 120 volt
- Mounting Type: Wall Mount
- Watts: 60 watt Recommended
- Bulb Type: E26 (Medium Base)
- Casing Material: Metal
- Height: 10 in.
- Width: 8.35 in.
- Light Source: Incandescent
- Depth: 6 in.
- Hardwired or Plug In: Hardwired
- Indoor or Outdoor: Indoor and Outdoor
- Weight: 3.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F7bx/841/eco replacement light bulb lamp, 2PK (F7BX/841/ECO GE GENERAL ELECTRIC G.E)
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- HALO Sld6Xjb Led (SLD6TRMTBZ)
- ILC Replacement for UV Aire 46365402 replacement light bulb lamp (46365402 UV AIRE)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- VAXCEL Burnaby 1L Sconce Matte Brass (W0224)
- NORWELL Ava LED Sconce 24 (9740-BA-MA)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- Globe Electric Sconces