Shop All Chandeliers
Globe Electric
Globe Electric 248045 50.2 x 24.8 in. 60W Beaugard Collection 5 Light Matte Black Chandelier
Mfr # 248045
Zoro # G904159719
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 248045
- Zoro # G904159719
- UPC # 58219658345
- Country of Origin China
- Category Chandeliers
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Antique brass sockets
- Black canopy with rods
- Uses one 60W medium base bulb
- Collection: Beaugard
- Color: Matte Black
- Power: 60W
- No of Light: 5
- Size: 50.2" H x 24.8" W
- Weight: 5.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sears 158.141 replacement light bulb lamp, 2PK (158.141 SEARS)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- ILC Replacement for Philips Ms400/bu/ed28/ps replacement light bulb lamp (MS400/BU/ED28/PS PHILIPS)
- SIGNIFY LED Tube, 4200 lm, 4000 Color Temp., 30W, T8 (30T8/PRO/96-840/IF42/G/FA8 10/1)
- CWI LIGHTING Led Chandelier With Brass Finish (1219P16-1-625)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-020)
- Z-LITE Kraken 4 Light Vanity (463-36HWH-BN)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- Globe Electric Chandeliers