Shop All Pendants
Globe Electric
Globe Electric 248043 Belmont Collection 1 Light Wall Sconce; Black with Gold Accents
Mfr # 248043
Zoro # G504159652
product price: $68.05
/ea
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 248043
- Zoro # G504159652
- UPC # 58219658550
- Country of Origin China
- Category Pendants
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Uses one 60W medium base bulb
- Adds a quiet sophistication to any room
- Collection: Belmont
- Color: Black with Gold
- Power: 60W
- Size: 8.68" H x 5.12" W
- Weight: 7.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Led Bo C6 50Lt Mlt (11940-71)
- PROGRESS LIGHTING Botta 1-Light Medium Hanging Lantern, 100 W, Antique Bronze (P5561-20)
- FEIT ELECTRIC Led Feit Mr16 35W Eq Sw (BPFMW/930CA)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16574 lm (RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD)
- GLOBE ELECTRIC Pendant Cord Red 8' (60748)
- GLOBE ELECTRIC Globe Electric 64906 1 Light Mini Pendant Light Fixture; Matte Black (200979)
- GLOBE ELECTRIC CEILNG LITE CHRM 40W 5""L (64023)
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- Globe Electric Pendants