Shop All Sconces
Globe Electric
Globe Electric 248041 8 x 11.6 in. 60W Portland Collection 1 Light Dark Bronze Wall Sconce
Mfr # 248041
Zoro # G004159671
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 248041
- Zoro # G004159671
- UPC # 58219658512
- Country of Origin China
- Category Sconces
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Clear glass shade
- Uses one 60W medium base bulb
- Collection: Portland
- Color: Dark Bronze
- Power: 60W
- Size: 8 x 11.6 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16.8 Watt LED IP65 Waterproof Machine Work Light (8401-0479)
- LEVITON FLUORESCENT LAMPS FLOUR LAMPHOLDER/PB (13351)
- NEBO Rechargeable 50 Lumen Cap Light with Wave Activation (NEB-HLP-0004)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6040e-2)
- VAXCEL Melbourne LED 6in Outdoor Light Bronze (T0162)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- Globe Electric Sconces