Shop All Pendants
Globe Electric
Globe Electric 248032 Edison Collection 1 Light Chrome Hardwire Mini Pendant
Mfr # 248032
Zoro # G704164159
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 248032
- Zoro # G704164159
- UPC # 58219651803
- Country of Origin China
- Category Pendants
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Gray cloth rope
- Bare socket
- Uses one 60W medium base bulb
- Collection: Edison
- Color: Chrome
- Weight: 9.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE LampCrusher, Steel/Plastic/RubberMaterial (333-100-120)
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- ILB GOLD Hid Mercury Bulb, Replacement For Donsbulbs H39Kb-175 (H39KB-175)
- CELEBRATIONS LED NET BLUE 100CT (40803-71)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- GLOBE ELECTRIC Globe Electric 64906 1 Light Mini Pendant Light Fixture; Matte Black (200979)
- GLOBE ELECTRIC Pendant Cord Red 8' (60748)
- GLOBE ELECTRIC CEILNG LITE CHRM 40W 5""L (64023)
- STARLINKS Starlinks CK06 Basking Draca Pendant - Money & Luck (CK06)
- STARLINKS Starlinks COM06 Draco Pendant - Stability & Progress By Anne Stokes (COM06)
- Globe Electric Pendants