Shop All Incandescent Light Bulbs
Globe Electric
Globe Electric 01327 25W CA10 Incandescent Vintage Edison Bulb - 4 Pack
Mfr # 176597
Zoro # G303720374
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Electric
- MFR # 176597
- Zoro # G303720374
- Country of Origin China
- Category Incandescent Light Bulbs
Description
Features
- Incandescent Vintage Edison Bulb
- 25W, CA10, 120V
- Candelabra Base
- 105 Lumens
- 3000 Hours
- Dimmable
- 4 Pack
- Dimension - 1.38 x 7.01 x 6.42 in.
- Item Weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- ILC Replacement for Satco Fc22t5/835 replacement light bulb lamp (FC22T5/835 SATCO)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- LITEZALL Rechargeable Wand Work Light (LA-RCHCBWND-6/12)
- GLOBE ELECTRIC Labo Bulb (84654)
- GLOBE ELECTRIC Diamante Bulb (84644)
- GLOBE ELECTRIC Crystalina Bulb (84637)
- GLOBE ELECTRIC Globe Electric 70946 25 Watts T10 Frosted Tubular Light Bulb; Pack Of 6 (707234)
- GLOBE ELECTRIC Globe Electric 70802 19 Watts Transparent Blue Party Light Bulb; Pack Of 6 (707564)
- GLOBE ELECTRIC Granada Bulb (84635)
- ILC Replacement for Damar 165b replacement light bulb lamp (165B DAMAR)
- Globe Electric Incandescent Light Bulbs