Shop All Ovens and Ranges
Globe
Double Bistro Panini Grill with Grooved Plates
Mfr # GPGDUE10
Zoro # G800531541
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
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
- Brand Globe
- MFR # GPGDUE10
- Zoro # G800531541
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Double bistro panini grill; 8 1/2 (H) x 21 3/4 in (W) x 12 1/2 in (D); 20 in continuous grooved bottom plate and (2) split 10 in grooved upper plates; Temperature thermostatically controlled up to 570°F; Stainless steel construction; Heavy duty spring hinge with adjustable tension; Easy to clean removable stainless steel catch tray; Stainless steel grooved scraper for cleaning included; Non-skid rubber feet; Includes 4 ft power cable and plug (NEMA 6-15P); 208-240V/60Hz/3200W/1-Ph; cULus listed; NSF certified
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
- VULCAN HART Pilot Safety Valve 3/8" (962067-1)
- HOBART Cord Set 16/3 Sjtoow 8' (00-117542-00037)
- OVENTION Wago 6 Pin Connector Kit (R02.14.203.00)
- STAR MANUFACTURING Knob - Indicator (2R-200768)
- GLOBE C24HT Chefmate 24in Gas Hot Plate - 100000 BTU (377C24HT)
- COOKING PERFORMANCE GROUP 36RSBNL 6 Burner Gas Range / Hot Plate with Cabinet Base - 132000 BTU (35136RSBNL)
- DINEX Induction Charger, SS, 240 V, 3850 W (DX811220)
- SUMMIT 30" Wide All-In-One Kitchenette (C30EL)
- CAFRAMO Caframo 3586393 812AMKBX Black Fan Eco Stove with Nickel Blade (3586393)
- PHOENIX DryRod Bench Oven, Type 15B - 120/240V, 150 lb 70 kg Capacity w/Installed Thermometer, 300°F 150°C (1205531)
- SUMMIT APPLIANCE DIV. Summit-Slide-In Electric Range, 30"W, Stainless Steel Doors, Black Porcelain Top (TEM210BRWY)
- Globe Ovens and Ranges