Shop All Flushmount Lights
Globe
Contemporary Matte Black LED Integrated Flush Mount Light - 120V 21W
Mfr # 84891007766
Zoro # G711229506
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891007766
- Zoro # G711229506
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambiance of any room with this Globe contemporary flush mount light. Featuring a matte black finish combined with a white wide brim inner shade this fixture pairs modern and contemporary designs to create a 70s aesthetic that is sure to enhance any room's decor with its pop of color. Its dome-shaped shade is the perfect blend of sleek modern minimalist style and functionality making it ideal for any setting.**This fixture installs flush with the ceiling for a downlit effect and is rated for dry environments. Its LED light is integrated and has an impressive 800 lumens 3000 Kelvins and 90 CRI. With its long-lasting and energy-efficient technology this 21W LED is equivalent to a 60W incandescent bulb so you don't have to worry about frequent bulb changes and high energy bills. Plus once it's installed it requires hardly any maintenance. It requires a 120V electrical connection for use.**Overall Dimensions:*Diameter: 12 1/2''*Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED, 7 W, MR16, 2-Pin (GU5.3) (41379)
- ILC Replacement For OSRAM SYLVANIA 30110 PILOT TPLR MISCELLANEOUS ITEMS 4PK (4PAK:WW-3Z3U-8)
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - Candelabra Base - 220V (S3386)
- AVEN Magnifier Light, LED, 2.25 Magnification (26505-ESL-XL5)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- PROGRESS LIGHTING LED Flush Mount (P350100-015-30)
- AFX RndLEDMnt, 14in, 3000K, 2400lm, Slvr, Steel (CAF14L5AJUDSN)
- ILC Replacement For SATCO 621680 (62-1680)
- NUVO Colony 1-Light Small Flush Mount - Matte Black with Burnished Brass (60/7491)
- Globe Flushmount Lights