Shop All Flushmount Lights
Globe
Contemporary Matte Black Flush Mount Light - 120V 60W
Mfr # 84891007765
Zoro # G311229494
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891007765
- Zoro # G311229494
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambiance of any room with this Globe contemporary flush mount light. Featuring a matte black finish and an urn-shaped shade with a white interior this fixture beautifully complements any contemporary or cabin decor to brighten your space. Its contemporary look and cabin-esque feel create an inviting glow balancing form and function with sophistication. Better yet the inside of this shade is painted white for better light reflection meaning more effective lighting for you and your guests!**This fixture is installed flush with the ceiling for a downlit effect and is rated for dry environments. It is designed for use with incandescent or LED bulbs. This is to ensure a longer bulb life and to prevent overheating which can shorten the life of the fixture. It requires one E26 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation.**Overall Dimensions:*Diameter: 7''*Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 60 W JCD Specialty Halogen Bulb 800 lm Warm White (BPQ60/G9/CAN)
- MAXIM 10 Watt G4 Base Clear 12 Volt Bulb (BX10G4CL12V)
- ILC Replacement for Ushio 1001115 replacement light bulb lamp (1001115 USHIO)
- DITTO 16.5W LED BR40 2700K 103' beam Medium 120V dimmable (S9638)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- DESIGNERS FOUNTAIN 11 inch 1-Light White Selectable LED Puff Flush Mount (EV1011C5C-06)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- Globe Flushmount Lights