Shop All Flushmount Lights
Globe
Contemporary Dark Bronze / Seeded Glass Flush Mount Light - 120V 60W
Mfr # 84891005168
Zoro # G311229586
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005168
- Zoro # G311229586
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe contemporary dark bronze / seeded glass flush mount light. This contemporary-style design is sure to catch the attention of your guests. It features seeded glass that helps to diffuse the light and dark bronze accents that lend a warm elegant look to any room.**This light requires 1 A19 60W bulb sold separately and a 120V electrical connection for operation. For your convenience all hardware is included for quick and easy installation. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 11 1/4''*Width: 11 1/4''*Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11620 (S11620)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM150/T6/830/G12)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- EUROFASE Muller Traditional Incandescent Flushmount, 2-Light, Clear/Bronze (28055-013)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- Globe Flushmount Lights