No Product Image Available

Globe

Contemporary Chrome Plug-In or Hardwire Wall Sconce with Pulley Accent - 120V 60W


product price: $59.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Globe
  • MFR # 84891005160
  • Zoro # G511230320
  • Country of Origin China
  • Category Sconces

Description

Enhance the ambience of any room with this Globe contemporary chrome plug-in or hardwire wall sconce with pulley accent. This contemporary-style design features a unique pulley accent that is sure to catch the attention of your guests. With an exposed bulb behind a cylindrical clear glass shade and a sleek chrome finish this light is sure to add a bold focal point to any room.**Constructed of durable metal for long-lasting use this light requires 1 A19 60W bulb sold separately and a 120V electrical connection for use. For your convenience this versatile unit can be hardwired or plugged into an outlet and all hardware is included for quick and easy installation. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 4 3/4''*Width: 7 13/16''*Height: 16 5/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.