Shop All Pendants
Globe
Contemporary Brass Pendant Light with Teal Cord - 120V 60W
Mfr # 84891005167
Zoro # G411229622
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe contemporary brass pendant light with teal cord. This simple contemporary-style design features a woven fabric teal cord that adds a pop of color to the elegant brass socket. This minimalist design blends simple elegance with bold color for a trendy lighting option that guests are sure to appreciate.**With a long 15 ft. cord this light's height can be adjusted to fit any space and it isn't confined to where your outlets are located. All hardware is included for quick and easy installation and this unit even works on sloped and vaulted ceilings. It requires 1 S60 60W bulb sold separately and a 120V electrical connection for use. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 1 3/4''*Width: 1 3/4''*Maximum Height: 182 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Light Bulb, 2/pk (192241-3)
- ILC Replacement for Kichler K10574clr replacement light bulb lamp (K10574CLR KICHLER)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- Globe Pendants