Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 1"L, SS, PK25
Mfr # SS-781-SP2
Zoro # G308373438
product price: $14.15
/pk 25, $0.57/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material Stainless Steel
- Fitting End Inside Diameter 0.625 in
- For Use On Air Hose, Water Hose
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Commercial Products
- MFR # SS-781-SP2
- Zoro # G308373438
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 1 in |
Fitting End Inside Diameter | 0.625 in |
For Maximum Hose Outside Diameter | 0.78 in |
Hose End Inside Diameter | 0.781 in |
Details
Item | Crimp Hose Ferrule |
Material | Stainless Steel |
For Use On | Air Hose, Water Hose |
Material Grade | 304 |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.625 in, For Maximum Hose Outside Diameter 0.78 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.781 in, Material Stainless Steel, Material Grade 304, Overall Length 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (RWP263GCC6)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-750-SP4)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.875"L, Brass, PK25 (B-1375-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-812-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- A E S INDUSTRIES HOSE FERRULE 5/8" (AD7327)
- Globe Commercial Products Wire Connectors & Disconnects