Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 1"L, SS, PK25
Mfr # SS-750-SP3
Zoro # G608373404
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material Stainless Steel
- Hose End Inside Diameter 0.75 in
- Fitting End Inside Diameter 0.625 in
- For Maximum Hose Outside Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Commercial Products
- MFR # SS-750-SP3
- Zoro # G608373404
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 1 in |
Hose End Inside Diameter | 0.75 in |
Fitting End Inside Diameter | 0.625 in |
For Maximum Hose Outside Diameter | 0.75 in |
Details
Item | Crimp Hose Ferrule |
Material | Stainless Steel |
For Use On | Air Hose, Water Hose |
Material Grade | 304 |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.625 in, For Maximum Hose Outside Diameter 0.75 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.75 in, Material Stainless Steel, Material Grade 304, Overall Length 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30248)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-1150-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-781-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-525-SP3)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-625-SP4)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-560-SP1)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- Globe Commercial Products Ferrules