Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 1"L, Brass, PK25
Mfr # B-781-SP1
Zoro # G808373433
product price: $16.15
/pk 25, $0.65/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material Brass
- Fitting End Inside Diameter 0.5 in
- For Maximum Hose Outside Diameter 0.781 in
- For Use On Air Hose, Water Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Commercial Products
- MFR # B-781-SP1
- Zoro # G808373433
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 1 in |
Fitting End Inside Diameter | 0.5 in |
For Maximum Hose Outside Diameter | 0.781 in |
Hose End Inside Diameter | 0.781 in |
Details
Item | Crimp Hose Ferrule |
Material | Brass |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.5 in, For Maximum Hose Outside Diameter 0.781 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.781 in, Material Brass, Material Grade Not Applicable, Overall Length 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-50-BLUE)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- KABLE KONTROL Stainless Steel Cable Tie Tool Gun - For 200 lbs Tensile Strength Ties (TGSS-01)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-718-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-812-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 10, PK500 (701-010)
- Globe Commercial Products Ferrules