Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.968"L, Alum, PK25
Mfr # A-625-L
Zoro # G308373384
product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.968 in
- Material Aluminum
- Hose End Inside Diameter 0.625 in
- For Use On Air Hose, Water Hose
- Fitting End Inside Diameter 0.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Commercial Products
- MFR # A-625-L
- Zoro # G308373384
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.968 in |
Hose End Inside Diameter | 0.625 in |
Fitting End Inside Diameter | 0.453 in |
For Maximum Hose Outside Diameter | 0.625 in |
Details
Item | Crimp Hose Ferrule |
Material | Aluminum |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.453 in, For Maximum Hose Outside Diameter 0.625 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.625 in, Material Aluminum, Overall Length 0.968 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-201)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QON24L70)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-750-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Alum, PK25 (A-525-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-812-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-1150-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 6mm, PK500 (701-029)
- Globe Commercial Products Wire Connectors & Disconnects