Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.843"L, Brass, PK25
Mfr # B-1025-SP1
Zoro # G508373436
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.843 in
- Material Brass
- For Maximum Hose Outside Diameter 1.025 in
- Hose End Inside Diameter 1.025 in
- Fitting End Inside Diameter 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Commercial Products
- MFR # B-1025-SP1
- Zoro # G508373436
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.843 in |
For Maximum Hose Outside Diameter | 1.025 in |
Hose End Inside Diameter | 1.025 in |
Fitting End Inside Diameter | 0.687 in |
Details
Item | Crimp Hose Ferrule |
Material | Brass |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.687 in, For Maximum Hose Outside Diameter 1.025 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 1.025 in, Material Brass, Material Grade Not Applicable, Overall Length 0.843 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-750-SP3)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Alum, PK25 (A-525-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- Globe Commercial Products Ferrules