Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.718"L, Brass, PK25
Mfr # B-375-L
Zoro # G508373412
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.718 in
- Material Brass
- Fitting End Inside Diameter 0.265 in
- For Maximum Hose Outside Diameter 0.375 in
- For Use On Air Hose, Water Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Commercial Products
- MFR # B-375-L
- Zoro # G508373412
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.718 in |
Fitting End Inside Diameter | 0.265 in |
For Maximum Hose Outside Diameter | 0.375 in |
Hose End Inside Diameter | 0.375 in |
Details
Item | Crimp Hose Ferrule |
Material | Brass |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.265 in, For Maximum Hose Outside Diameter 0.375 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.375 in, Material Brass, Material Grade Not Applicable, Overall Length 0.718 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-812-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Alum, PK25 (A-1380-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-525-SP3)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- ECLIPSE TOOLS Wire Ferrule, Olive, 1/0 AWG, 20mm, PK25 (701-046)
- Globe Commercial Products Ferrules