Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.718"L, Alum, PK25
Mfr # A-550-L
Zoro # G108373409
product price: $4.75
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.718 in
- Material Aluminum
- Fitting End Inside Diameter 0.406 in
- For Maximum Hose Outside Diameter 0.55 in
- For Use On Air Hose, Water Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Commercial Products
- MFR # A-550-L
- Zoro # G108373409
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.718 in |
Fitting End Inside Diameter | 0.406 in |
For Maximum Hose Outside Diameter | 0.55 in |
Hose End Inside Diameter | 0.55 in |
Details
Item | Crimp Hose Ferrule |
Material | Aluminum |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.406 in, For Maximum Hose Outside Diameter 0.55 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.55 in, Material Aluminum, Overall Length 0.718 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU8.5, OVERLOAD RELAY ABB (TA25DU8.5)
- RACO 3/4 Conduit Connector (4723)
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-750-SP4)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-750-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.875"L, Brass, PK25 (B-1375-S)
- PANDUIT Ferrule, 26 AWG, PP, 15/32in., PK500 (FSD72-8-D)
- Globe Commercial Products Ferrules