Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.687"L, SS, PK25
Mfr # SS-478-L
Zoro # G608373428
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.687 in
- Material Stainless Steel
- For Use On Air Hose, Water Hose
- Fitting End Inside Diameter 0.328 in
- Hose End Inside Diameter 0.478 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Commercial Products
- MFR # SS-478-L
- Zoro # G608373428
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.687 in |
Fitting End Inside Diameter | 0.328 in |
Hose End Inside Diameter | 0.478 in |
For Maximum Hose Outside Diameter | 0.478 in |
Details
Item | Crimp Hose Ferrule |
Material | Stainless Steel |
For Use On | Air Hose, Water Hose |
Material Grade | 304 |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.328 in, For Maximum Hose Outside Diameter 0.478 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.478 in, Material Stainless Steel, Material Grade 304, Overall Length 0.687 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 11 50lb Natural White Mounting Hole Cable Tie 100/ BG (AL-11-50-MH-9-C)
- LOWELL JBolt Kit (CLH-JB3)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412303012C)
- MOLEX Cordset 104000A01F120 (104000A01F120)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.844"L, SS, PK25 (SS-1175-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-625-SP4)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-781-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- Globe Commercial Products Ferrules