Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.5"L, Brass, PK25
Mfr # B-500-S
Zoro # G908373401
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Material Brass
- For Use On Air Hose, Water Hose
- Hose End Inside Diameter 0.5 in
- For Maximum Hose Outside Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Commercial Products
- MFR # B-500-S
- Zoro # G908373401
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.5 in |
Hose End Inside Diameter | 0.5 in |
For Maximum Hose Outside Diameter | 0.5 in |
Fitting End Inside Diameter | 0.328 in |
Details
Item | Crimp Hose Ferrule |
Material | Brass |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.328 in, For Maximum Hose Outside Diameter 0.5 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.5 in, Material Brass, Material Grade Not Applicable, Overall Length 0.5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLM-15)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 2 Outlets (PICOGLF30W24V120VR)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.875"L, Brass, PK25 (B-1375-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- SANITUBE Long Weld Clamp Ferrule, 2" T304 (14AM74-200)
- Globe Commercial Products Wire Connectors & Disconnects