Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.5"L, Brass, PK25
Mfr # B-450-S
Zoro # G508373405
product price: $7.35
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Material Brass
- For Maximum Hose Outside Diameter 0.45 in
- For Use On Air Hose, Water Hose
- Fitting End Inside Diameter 0.265 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Commercial Products
- MFR # B-450-S
- Zoro # G508373405
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.5 in |
For Maximum Hose Outside Diameter | 0.45 in |
Fitting End Inside Diameter | 0.265 in |
Hose End Inside Diameter | 0.45 in |
Details
Item | Crimp Hose Ferrule |
Material | Brass |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.265 in, For Maximum Hose Outside Diameter 0.45 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.45 in, Material Brass, Material Grade Not Applicable, Overall Length 0.5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1AAA-R63/D)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-781-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Alum, PK25 (A-525-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-812-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.718"L, Brass, PK25 (B-375-L)
- A E S INDUSTRIES HOSE FERRULE 21/32" (AD7328)
- Globe Commercial Products Wire Connectors & Disconnects