Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.5"L, Brass, PK25
Mfr # B-275-S
Zoro # G908373432
product price: $5.45
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Material Brass
- Hose End Inside Diameter 0.275 in
- For Maximum Hose Outside Diameter 0.275 in
- For Use On Air Hose, Water Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Commercial Products
- MFR # B-275-S
- Zoro # G908373432
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.5 in |
Hose End Inside Diameter | 0.275 in |
For Maximum Hose Outside Diameter | 0.275 in |
Fitting End Inside Diameter | 0.217 in |
Details
Item | Crimp Hose Ferrule |
Material | Brass |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.217 in, For Maximum Hose Outside Diameter 0.275 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.275 in, Material Brass, Material Grade Not Applicable, Overall Length 0.5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating (BP/GMA-2A)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- Globe Commercial Products Wire Connectors & Disconnects