Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.5"L, Alum, PK25
Mfr # A-450-S
Zoro # G108373430
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Material Aluminum
- For Maximum Hose Outside Diameter 0.45 in
- Hose End Inside Diameter 0.45 in
- Fitting End Inside Diameter 0.265 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Commercial Products
- MFR # A-450-S
- Zoro # G108373430
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.5 in |
For Maximum Hose Outside Diameter | 0.45 in |
Hose End Inside Diameter | 0.45 in |
Fitting End Inside Diameter | 0.265 in |
Details
Item | Crimp Hose Ferrule |
Material | Aluminum |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.265 in, For Maximum Hose Outside Diameter 0.45 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.45 in, Material Aluminum, Overall Length 0.5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-675-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, Brass, PK25 (B-478-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- WESTERN ENTERPRISES PKGD:FERRULE .593 ID X 1.00in.LG, 100PK (7326)
- Globe Commercial Products Ferrules