Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.55"L, Brass, PK25
Mfr # B-625-S
Zoro # G508373429
product price: $9.35
/pk 25, $0.37/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.55 in
- Material Brass
- Hose End Inside Diameter 0.625 in
- Fitting End Inside Diameter 0.453 in
- For Use On Air Hose, Water Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Commercial Products
- MFR # B-625-S
- Zoro # G508373429
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.55 in |
Hose End Inside Diameter | 0.625 in |
Fitting End Inside Diameter | 0.453 in |
For Maximum Hose Outside Diameter | 0.625 in |
Details
Item | Crimp Hose Ferrule |
Material | Brass |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.453 in, For Maximum Hose Outside Diameter 0.625 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.625 in, Material Brass, Material Grade Not Applicable, Overall Length 0.55 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32BA)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-750-SP4)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.875"L, Brass, PK25 (B-1375-S)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, Brass, PK25 (B-478-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-875-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- Globe Commercial Products Wire Connectors & Disconnects