Shop All Ferrules
Globe Commercial Products
Crimp Hose Ferrule, 0.55"L, Alum, PK25
Mfr # A-625-S
Zoro # G908373425
product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.55 in
- Material Aluminum
- Fitting End Inside Diameter 0.453 in
- Hose End Inside Diameter 0.625 in
- For Use On Air Hose, Water Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Commercial Products
- MFR # A-625-S
- Zoro # G908373425
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.55 in |
Fitting End Inside Diameter | 0.453 in |
Hose End Inside Diameter | 0.625 in |
For Maximum Hose Outside Diameter | 0.625 in |
Details
Item | Crimp Hose Ferrule |
Material | Aluminum |
For Use On | Air Hose, Water Hose |
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.453 in, For Maximum Hose Outside Diameter 0.625 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.625 in, Material Aluminum, Overall Length 0.55 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3-A1)
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- Globe Commercial Products Wire Connectors & Disconnects