Shop All Pendants
Globe
Classic Polished Chrome Pendant Light - 120V 40W
Mfr # 84891005121
Zoro # G611230077
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe classic polished chrome pendant light. This unique design features a cylindrical clear glass shade with a frosted insert to diffuse the light. Paired with polished chrome accents this classic-style pendant light is sure to add a bold focal point to any room.**It requires 1 A19 40W bulb sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation and even works on sloped and vaulted ceilings! Plus with a long cord you can hang this light anywhere and adjust the height to perfectly fit your space. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 5''*Width: 5''*Minimum Height: 18''*Maximum Height: 63 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Green Creative 7Plo/835/Hybm, 2PK (7PLO/835/HYBM)
- ILB GOLD Replacement For Feit Electric A1600/850/10Kled/2 2PK (A1600/850/10KLED/2)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK84)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- MAXIM Essentials 1-Light 13.25" Wide Satin Nickel Pendant Light (91061MRSN)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- CAL LIGHTING 12V JC-Type G6.35 35W Pendant Light (PNL-974/6-BS)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Globe Pendants