Shop All Bicycles & Scooters
Globber
Globber 452-110-2 Go Up 4-in-1 Scooter with V5 Lights; Deep Pink
Mfr # 452-110-2
Zoro # G103767463
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globber
- MFR # 452-110-2
- Zoro # G103767463
- UPC # 4897070180772
- Country of Origin China
- Category Bicycles & Scooters
Description
A designs balance bikes and tricycles for toddlers and kids, as well as a range of kick and electric scooters for toddlers, kids, teens and adults, so there's definitely a scooter for everyone!
Features- All in one product Ride on walking bike scooter for kids
- Light up scooter with battery free LED front wheels flash in red green blue
- 2 height adjustable seat 3 height adjustable scooter
- Ride-on mode recommended for ages 1 3 years
- Scooter mode recommended for ages 2 6 years
- Color: Deep Pink
- Age: 2 Years and Up
- Material: Polyurethane Foam (Frame)
- Wheel Material: Polyurethane
- Weight: 8.818 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Men's Pro Trainer Gloves (Large) (GF-GTC-L)
- P3 INTERNATIONAL Underhood Animal Chaser (P7825)
- JACKS IMPORTS Concho Dee Ring Snaffle Bit (10540)
- ZORO SELECT Spray Nozzle, Male, Size 6.5, PK5 (1MDG3)
- GLOBBER Globber 660-160 Master Scooter; White & Grey (660-160)
- GLOBBER Globber 474-101 One NL 205-180 Duo Adult Scooter; Cobalt Blue (474-101)
- GLOBBER Globber 444-206 Elite Deluxe Scooter; Lime Green (444-206)
- GLOBBER Globber 474-102 One NL 205-180 Duo Adult Scooter; Lead Grey (474-102)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- NEWALTHLETE Bell Comfort 610 Gel Bike Seat (NE798095)
- Globber Bicycles & Scooters