Shop All Transformers
Globaltran
Control Transformer, 75 VA, 105°C, 110/220V, 380/400/415V
Mfr # B075-2062-GA
Zoro # G4368983
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380/400/415V
- Output Voltage - Transformer 110/220V
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B075-2062-GA
- Zoro # G4368983
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.18 in |
Width | 3.38 in |
Depth | 3.49 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 380/400/415V |
Output Voltage - Transformer | 110/220V |
VA Rating - Transformer | 75 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 105°C |
Description
Transformer 75VA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253014S)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1.5 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279741S)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208V AC (9070TF100D3)
- SQUARE D General Purpose Transformer, 100 VA, NEMA 3R, 55°C, 120/240V AC, 240/480V AC (100SV1A)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240/480V AC (TB250N013F0)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279746S)
- Globaltran Power Distribution