Shop All Transformers
Globaltran
Control Transformer, 75 VA, 105°C, 24V, 120/240V
Mfr # B075-2022-GA
Zoro # G4369403
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B075-2022-GA
- Zoro # G4369403
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.18 in |
Width | 3.38 in |
Depth | 3.49 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 120/240V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 105°C |
Description
Transformer 75VA CE Mark 3.38 In Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.54" Inside Diameter - 165' Length - Black (HGNS-066-50)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S24FG-TA)
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- ACME ELECTRIC Low Voltage Distribution Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253009S)
- SQUARE D General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (7S1F)
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 480V AC (9070EL2D9)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120/240V AC, 240/480V AC (TB100N014F2)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- SQUARE D General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (15S1F)
- Globaltran Transformers