Shop All Transformers
Globaltran
Control Transformer, 750 VA, 130°C, 110/115/120V, 550/575/600V
Mfr # B750-2050-GAF
Zoro # G4368539
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 550/575/600V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B750-2050-GAF
- Zoro # G4368539
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4 1/2 in |
Width | 5 1/4 in |
Depth | 7 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 550/575/600V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 750 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 750VA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 5 ft. (3379)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (XTMF9A00T)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OLB-4M)
- ACME ELECTRIC Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240/480V AC (TB1500N008F4)
- ACME ELECTRIC Low Voltage Distribution Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535153S)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070TF250D20)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- DAYTON Control Transformer, 250 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ25)
- STORAGE BATTERY SYSTEMS Voltage Transformer 1000 Watt 110/220Vac 60Hz (BCT110/220-1000)
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- Globaltran Transformers