Shop All Transformers
Globaltran
Control Transformer, 750 VA, 130°C, 24/115V, 230/400/460/575V
Mfr # B750-2247-GAF
Zoro # G4368502
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/400/460/575V
- Output Voltage - Transformer 24/115V
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B750-2247-GAF
- Zoro # G4368502
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.56 in |
Width | 6.38 in |
Depth | 7 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 230/400/460/575V |
Output Voltage - Transformer | 24/115V |
VA Rating - Transformer | 750 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 750VA CE Mark 7 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack) (NE3X4WH6)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240/480V AC (TB200N014F2)
- SQUARE D General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (9T2F)
- DWYER INSTRUMENTS AC Power Transformer, 96 VA, 24V, 120V (APT-100-1DB)
- DWYER INSTRUMENTS AC Power Transformer, 40 VA, 24V, 120V (APT-40-1DN)
- LVGP General Purpose Transformer, 15 kVA, NEMA 2, 150°C, 277/480V, 187/192/198/203/208/213/218V (G015K5HQ2A04)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (1S43F)
- Globaltran Power Distribution