Shop All Transformers
Globaltran
Transformer 50VA CE Mark
Mfr # B050-2011-GA
Zoro # G4369010
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globaltran
- MFR # B050-2011-GA
- Zoro # G4369010
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Description
Transformer 50VA CE Mark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT IMC Conduit, 1 In., 10 ft. L, Steel (583435)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Red (HS367-S10-RED)
- W BOX 24VAC 40VA PS, GND, LED, (0E-PPS2440)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D33)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF50D3)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 277V AC (31EH68)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 120/240V AC (4MTU8)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 208V AC (5S7FIS)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF150D2)
- SQUARE D Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 480V AC (5S67F)
- Globaltran Power Distribution