Shop All Transformers
Globaltran
Control Transformer, 50 VA, 105°C, 110/120V, 380/400/415V
Mfr # B050-2061-GA
Zoro # G4369421
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380/400/415V
- Output Voltage - Transformer 110/120V
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globaltran
- MFR # B050-2061-GA
- Zoro # G4369421
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.03 in |
Width | 3 in |
Depth | 3.86 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 380/400/415V |
Output Voltage - Transformer | 110/120V |
VA Rating - Transformer | 50 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 105°C |
Description
Transformer 50VA CE Mark 3.38 In. Hgt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 11 Pin (70-783D11-1A)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115°C, 120/240V (9070T2000D31)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10-EXT2)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T500D1)
- ACME ELECTRIC Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535183S)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230/400/460/575V AC (CE750B010)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070TF250D20)
- DAYTON Control Transformer, 100 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- Globaltran Transformers